Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 2Tb 12Gb/S Sas 7.2K Rpm Sff Hot-Swap Hdd For Cisco
Mfr # UCS-HD2T7K12G-AX
Zoro # G9925118
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Server
- Interface SAS
- Recording Capacity 2 TB
- Features Hot Pluggable; Hot Swappable
- Spindle Speed (rpm) 7200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axiom Manufacturing
- MFR # UCS-HD2T7K12G-AX
- Zoro # G9925118
- UPC # 841280193149
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Hard Drive |
For Use With | Server |
Interface | SAS |
Recording Capacity | 2 TB |
Features | Hot Pluggable; Hot Swappable |
Spindle Speed (rpm) | 7200 |
Drive Type | Internal |
Form Factor | 2.5 in |
Drive Interface Standard | 12Gb/s SAS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replacement for GS Battery YTX4L-BS Premium AGM Battery (YTX4L-BS111111)
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- DURACELL BATTERY ALKALINE 12V 2PK (MN21B2PK)
- COMMSCOPE Replacement for Tessco L4sgrip (L4SGRIP)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- SIGNIFY Philips PHSSDEXT240G 240GB External SSD (PHSSDEXT240G)
- Axiom Manufacturing Internal Hard Drives