Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom 25Gbase-Aoc Sfp28 Active Optical Cable Juniper Compatible 1M
Mfr # JNP-SFP-25G-AOC-1M-AX
Zoro # G9590895
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type SFP28 Network; SFP28 Network
- Length - Patch Cord 3.28 ft
- Bandwidth - Fiber Optic Cable 25 Gbps
- Color Blue
- Features Active Optical Technology (AOT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # JNP-SFP-25G-AOC-1M-AX
- Zoro # G9590895
- UPC # 841280172939
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 3.28 ft |
Bandwidth - Fiber Optic Cable | 25 Gbps |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | SFP28 Network; SFP28 Network |
Color | Blue |
Features | Active Optical Technology (AOT) |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Replacement Switch Hubbell (HBLDS60100RS)
- AMPHENOL ER 4C 4#12 SKT PLUG (MS3106A1810SX)
- SIEMENS Non-Illum Selector Switch, Keyed, 3P, 30mm (52SC6CVA1)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 3M - Taa (AXG92708)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- Axiom Manufacturing Fiber Optic Cable