Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom 25Gbase-Aoc Sfp28 Active Optical Cable Cisco Compatible 15M
Mfr # SFP-25G-AOC15M-AX
Zoro # G9967215
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type SFP28 Network - Male; SFP28 Network - Male
- Length - Patch Cord 49.21 ft
- Bandwidth - Fiber Optic Cable 25 Gbps
- Color Aqua
- Features Active Optical Technology (AOT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # SFP-25G-AOC15M-AX
- Zoro # G9967215
- UPC # 841280188107
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 49.21 ft |
Bandwidth - Fiber Optic Cable | 25 Gbps |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | SFP28 Network - Male; SFP28 Network - Male |
Color | Aqua |
Features | Active Optical Technology (AOT) |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T31G)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 70M (LCLCSD9Y-70M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M - Taa (AXG96196)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M (LCLCSD9Y100M-AX)
- AXIOM MANUFACTURING Axiom Sc/Sc Singlemode Simplex Os2 9/125 Fiber Optic Cable 10M (SCSCSS9Y-10M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- Axiom Manufacturing Fiber Optic Cable