Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 240Gb Ev200 Sff Ssd For Dell
Mfr # SSDEV20DJ240-AX
Zoro # G9581104
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Server
- Interface SATA
- Recording Capacity 240 GB
- Speed 330 MB/s (Read Transfer); 300 MB/s (Write Transfer)
- Features Environmentally Friendly; Hot Swappable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # SSDEV20DJ240-AX
- Zoro # G9581104
- UPC # 841280162756
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Solid State Drive |
For Use With | Server |
Interface | SATA |
Recording Capacity | 240 GB |
Speed | 330 MB/s (Read Transfer); 300 MB/s (Write Transfer) |
Features | Environmentally Friendly; Hot Swappable |
Operating Power Consumption | 4.1 W |
Endurance (TBW) | 341 TB |
Drive Type | Internal |
Drive Interface Standard | SATA/600 |
Form Factor | 2.5 in |
Endurance (DWPD) | 1.4 |
Encryption Standard | 256-bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- PROMIER PRODUCTS AAA Platinum Alkaline Battery 4PK (P-AAA4-12/48)
- ADD-ON Addon Juniper Networks Ex-Qsfp-40Ge-Dac-50Cm Compatible Taa Compliant (EX-QSFP-40GE-DAC-50CM-AO)
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- Axiom Manufacturing Internal Hard Drives