Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 240Gb Ev100 Sff Ssd For Dell
Mfr # SSDEV10DJ240-AX
Zoro # G9580709
product price: $285.29
/ea
Free Shipping & Returns
$285.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Server
- Interface SATA
- Recording Capacity 240 GB
- Speed 500 MB/s (Read Transfer); 260 MB/s (Write Transfer)
- Features Environmentally Friendly; Hot Swappable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # SSDEV10DJ240-AX
- Zoro # G9580709
- UPC # 841280161063
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Solid State Drive |
For Use With | Server |
Interface | SATA |
Recording Capacity | 240 GB |
Speed | 500 MB/s (Read Transfer); 260 MB/s (Write Transfer) |
Features | Environmentally Friendly; Hot Swappable |
Form Factor | 2.5 in |
Endurance (DWPD) | 0.3 |
Encryption Standard | 256-bit |
Endurance (TBW) | 140 TB |
Drive Type | Internal |
Endurance Type | Read Intensive |
Drive Interface Standard | SATA/600 |
Operating Power Consumption | 5.6 W |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Pack (BP7235)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- PANASONIC Earbud Headphones Black (RPHV096K)
- DYNO DYNO: Network Cable-CAT6 CCA WHITE Cat-6 UTP Cable 1000Ft. White (Standard Quality) (DYN-909887)
- AXIOM MANUFACTURING Axiom 3.84Tb Ep400 Lff Ssd For Hp (SSDEP40ML3T8-AX)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- SIGNIFY Philips PHSSDEXT240G 240GB External SSD (PHSSDEXT240G)
- Axiom Manufacturing Internal Hard Drives