Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 240Gb Ev100 Lff Ssd For Lenovo
Mfr # SSDEV10SM240-AX
Zoro # G9806020
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Interface SATA
- Recording Capacity 240GB
- Features Hot Swappable
- Form Factor 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axiom Manufacturing
- MFR # SSDEV10SM240-AX
- Zoro # G9806020
- UPC # 841280181788
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | SATA |
Recording Capacity | 240GB |
Features | Hot Swappable |
Form Factor | 3.5 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH BATTERY BOOSTER PAC ES2500, SLA, VRLA RECH (ML18-1221132)
- PYLEPRO PylePro PMP35R Professional Megaphone - Bullhorn with Siren & Voice Recorder (PMP35R)
- BATTERY CLERK AJC® GS Portalac PX12050, PX 12050 12V 5Ah UPS Battery (PX12050-GS-Portalac-12V-5Ah-UPS)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM.5)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- Axiom Manufacturing Internal Hard Drives