Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 240Gb Ev100 Lff Ssd For Cisco
Mfr # SSDEV10CL240-AX
Zoro # G9947369
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Server
- Interface SATA
- Recording Capacity 240 GB
- Speed 500 MB/s (Read Transfer); 260 MB/s (Write Transfer)
- Features Environmentally Friendly; Hot Swappable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # SSDEV10CL240-AX
- Zoro # G9947369
- UPC # 841280187889
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Solid State Drive |
For Use With | Server |
Interface | SATA |
Recording Capacity | 240 GB |
Speed | 500 MB/s (Read Transfer); 260 MB/s (Write Transfer) |
Features | Environmentally Friendly; Hot Swappable |
Encryption Standard | 256-bit |
Operating Power Consumption | 5.6 W |
Drive Type | Internal |
Drive Interface Standard | SATA/600 |
Form Factor | 3.5 in |
Endurance (DWPD) | 0.3 |
Endurance (TBW) | 140 TB |
Endurance Type | Read Intensive |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA AdaptivErgo Triple Arm with USB for 32" Monitor, Blk, Supports 15.4 lb (ALEAEMA3H)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Battery Center BC670 - 4 Pack (ML7-6MP44160221)
- ILC Replacement for Terumo 8n-1200sck (8N-1200SCK TERUMO)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- AXIOM MANUFACTURING Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Nas Bare Hard Drive (AXHD4TB7235A36N)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- SEAGATE BarraCuda 2TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5in.) (ST2000LM015)
- Axiom Manufacturing Internal Hard Drives