Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 1Tb 6Gb/S Sata 7.2K Rpm Sff Hot-Swap Hdd For Dell - 400-Aesq
Mfr # 400-AESQ-AX
Zoro # G9962848
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Server
- Interface SATA
- Recording Capacity 1 TB
- Features Hot Swappable
- Form Factor 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # 400-AESQ-AX
- Zoro # G9962848
- UPC # 841280190018
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Hard Drive |
For Use With | Server |
Interface | SATA |
Recording Capacity | 1 TB |
Features | Hot Swappable |
Form Factor | 2.5 in |
Operating Power Consumption | 5.21 W |
Drive Type | Internal |
Drive Interface Standard | SATA/600 |
Buffer | 64 MB |
Spindle Speed (rpm) | 7200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix SMP10PM12P16 8 Pack (ML9-12MP8125)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- EXELL BATTERY 3V PLC Computer Backup Battery LITH-46 25C3891 CR17450SE-R LITH-46 (EBPLC-LITH-46)
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- Axiom Manufacturing Internal Hard Drives