Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 1.92Tb Ev100 Sff Ssd For Lenovo
Mfr # SSDEV10IA1T9-AX
Zoro # G0003782
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface SATA
- Recording Capacity 1.92 TB
- Speed 500 MB/s (Read Transfer); 490 MB/s (Write Transfer)
- Features Environmentally Friendly; Hot Swappable
- Form Factor 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # SSDEV10IA1T9-AX
- Zoro # G0003782
- UPC # 841280193699
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | SATA |
Recording Capacity | 1.92 TB |
Speed | 500 MB/s (Read Transfer); 490 MB/s (Write Transfer) |
Features | Environmentally Friendly; Hot Swappable |
Form Factor | 2.5 in |
Drive Type | Internal |
Operating Power Consumption | 5.6 W |
Drive Interface Standard | SATA/600 |
Encryption Standard | 256-bit |
Endurance (TBW) | 3384 TB |
Endurance Type | Read Intensive |
Endurance (DWPD) | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- CETIS Wall Mount Kit, Black (WMK-08(BK))
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Leoch LP12-18 - 4 Pack (ML18-12MP4167337524)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 3.84Tb Ep400 Lff Ssd For Hp (SSDEP40ML3T8-AX)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- WESTERN DIGITAL WD Blue 1TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD10EZEX)
- Axiom Manufacturing Internal Hard Drives