Shop All Computer Power Supplies
Axiom Manufacturing
Axiom 13-Watt Ac Adapter For Microsoft Surface - 4Gy-00001
Mfr # 4GY-00001-AX
Zoro # G9317770
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output 13 W
- For Use With Tablet PC
- For Use With OEM Part Number 4GY-00001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axiom Manufacturing
- MFR # 4GY-00001-AX
- Zoro # G9317770
- UPC # 841280127809
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Item | AC Adapter |
Max. Output | 13 W |
For Use With | Tablet PC |
For Use With OEM Part Number | 4GY-00001 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Emergency Exit Door Alarm, 99dB, Chrome (250XUS28)
- PANDUIT HDMI Coupler Module, Mini-Com, Off White (CMHDMIIW)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Yamaha 350 YFM35FG Grizzly '07-'14 (YTX14AHGEL50)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-103u (RAM-B-103U RAM MOUNTS)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- AXIOM MANUFACTURING Axiom 12-Watt Usb Adapter For Apple (MD836LL/A-AX)
- AXIOM MANUFACTURING Axiom 110-Watt Ac Adapter For Panasonic - Cf-Aa5713Am (CF-AA5713AM-AX)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- ADD-ON Addon Dell 330-1825 Compatible 90W 19.5V At 4.62A Laptop Power Adapter (330-1825-AA)
- LUXOR LuxPower Mobile AC and USB Charging Tower (LUXPWR-WH)
- JAR SYSTEMS 16 User Flex Share Charging Station (CSE-1615)
- Axiom Manufacturing Computer Power Supplies