Shop All Voice & Data Patch Cords
Axiom Manufacturing
Axiom 12Ft Cat6 550Mhz Patch Cable Non-Booted (Black) - Taa Compliant
Mfr # AXG99004
Zoro # G9710699
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord RJ-45 Network - Male; RJ-45 Network - Male
- Length - Patch Cord 12 ft
- Features Non-booted
- Cable Type Category 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # AXG99004
- Zoro # G9710699
- UPC # 841280178542
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 12 ft |
Details
Item - Data Cable | Patch Cable |
Connector Type - Patch Cord | RJ-45 Network - Male; RJ-45 Network - Male |
Features | Non-booted |
Cable Type | Category 6 |
Color | Black |
Standards | TAA Compliant |
Frequency | 550 MHz |
For Use With | Network Device |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- AXIOM MANUFACTURING Axiom 100Ft Cat5E 350Mhz Patch Cable Molded Boot (White) (C5EMB-W100-AX)
- AXIOM MANUFACTURING Axiom 50Ft Cat8 Shielded Cable Yellow (C8SBSFTP-Y50-AX)
- AXIOM MANUFACTURING Axiom 50Ft Cat8 Shielded Cable (Green) (C8SBSFTP-N50-AX)
- AXIOM MANUFACTURING Axiom 75Ft Cat6A Cable (Green) - Taa (AXG95809)
- AXIOM MANUFACTURING Axiom 20Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B20-AX)
- AXIOM MANUFACTURING Axiom 15Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-G15-AX)
- ALLEN TEL Fiber Optic Pigtail Cable LC Pigtail, Singlemode (GBLCPT12F-SM-03)
- Axiom Manufacturing Voice & Data Patch Cords