Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 120Gb C550N Series Msata Ssd
Mfr # SSDMO58XT120-AX
Zoro # G9449224
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2 in
- Width 1.2 in
- Depth 2 in
- Interface SATA
- Recording Capacity 120 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # SSDMO58XT120-AX
- Zoro # G9449224
- UPC # 841280144257
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.2 in |
Width | 1.2 in |
Depth | 2 in |
Details
Item | Solid State Drive |
Interface | SATA |
Recording Capacity | 120 GB |
Speed | 295 MB/s (Read Transfer); 315 MB/s (Write Transfer) |
Standards | TAA Compliant |
Features | Environmentally Friendly; Hot Pluggable |
Drive Interface Standard | SATA/600 |
Form Factor | mSATA (MO-300) |
Series | C550n |
Drive Type | Internal |
Operating Power Consumption | 2.1 W |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH New Bttry for 90508011 Craftsman Black Lawn Mowers (ML18-1221126)
- ILC Replacement for Rayovac Tel10213 (TEL10213 RAYOVAC)
- MOTOROLA Antenna, Type 440 to 470 MHz, 6" L (AAE23X502 ATU-6C)
- STEREN Dual RG6 Feed-Through Bushing Black (200-988BK)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- AXIOM MANUFACTURING Axiom 3.84Tb Ep400 Lff Ssd For Hp (SSDEP40ML3T8-AX)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- Axiom Manufacturing Internal Hard Drives