Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom 10Gbase-Aoc Sfp+ Active Optical Cable Arista Compatible 3M
Mfr # AOC-S-S-10G-3M-AX
Zoro # G9582249
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type SFP+ Network; SFP+ Network
- Length - Patch Cord 9.84 ft
- For Use With Network Device
- Features Active Optical Technology (AOT)
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axiom Manufacturing
- MFR # AOC-S-S-10G-3M-AX
- Zoro # G9582249
- UPC # 841280164781
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 9.84 ft |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | SFP+ Network; SFP+ Network |
For Use With | Network Device |
Features | Active Optical Technology (AOT) |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES MORTISE BOLT 1.75""L (S48B3)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-38-EC)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M (LCLCSD9Y100M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 70M (LCLCSD9Y-70M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- Axiom Manufacturing Fiber Optic Cable