Shop All Voice & Data Patch Cords
Axiom Manufacturing
Axiom 10Ft Cat6 Shielded Cable (Black)
Mfr # C6MBSFTPK10-AX
Zoro # G9464728
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable Snagless
- Shielded Yes
- Length - Patch Cord 10 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # C6MBSFTPK10-AX
- Zoro # G9464728
- UPC # 841280154867
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Details
Item - Data Cable | Patch Cable |
Connector Type - Patch Cord | RJ-45 Network - Male; RJ-45 Network - Male |
Boot Type - Data cable | Snagless |
Shielded | Yes |
Color | Black |
Frequency | 550 MHz |
Wire Gauge | 26 AWG |
Features | Environmentally Friendly |
Cable Type | Category 6 |
For Use With | Network Device |
Contact Plating | Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- AXIOM MANUFACTURING Axiom 10Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B10-AX)
- AXIOM MANUFACTURING Axiom 50Ft Cat8 Shielded Cable (Green) (C8SBSFTP-N50-AX)
- AXIOM MANUFACTURING Axiom Cat5E Bulk Cable 1000Ft-Purple (C5EBCS-P1000-AX)
- AXIOM MANUFACTURING Axiom Cat5E Bulk Cable 1000Ft- Orange (C5EBCS-O1000-AX)
- AXIOM MANUFACTURING Axiom 2Ft Cat8 Shielded Cable (Red) (C8SBSFTP-R2-AX)
- AXIOM MANUFACTURING Axiom Cat6A 23Awg 4-Pair Solid Conductor 650Mhz Bulk Cable Spool (C6ABCS-W1000-AX)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 6ft (N201-006-BK)
- Axiom Manufacturing Voice & Data Patch Cords