Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom 100Gbase-Aoc Qsfp28 To 4 Sfp28 Active Optical Cable, 5M
Mfr # Q284XS28A5M-AX
Zoro # G9733178
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type QSFP28 Network; SFP28 Network
- Length - Patch Cord 16.40 ft
- Bandwidth - Fiber Optic Cable 100 Gbps
- Color Blue
- Features Active Optical Technology (AOT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # Q284XS28A5M-AX
- Zoro # G9733178
- UPC # 841280144684
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 16.40 ft |
Bandwidth - Fiber Optic Cable | 100 Gbps |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | QSFP28 Network; SFP28 Network |
Color | Blue |
Features | Active Optical Technology (AOT) |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- CARLON Electrical Box, Junction Box, PVC (E989NNJ-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RQ1-A2)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 3M - Taa (AXG92708)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- Axiom Manufacturing Fiber Optic Cable