Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom 100Gbase-Aoc Qsfp28 Active Optical Cable Arista Compatible 25M
Mfr # AOC-Q-Q-100G-25M-AX
Zoro # G9588357
product price: $1,570.99
/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type QSFP28 Network - Male; QSFP28 Network - Male
- Length - Patch Cord 82.02 ft
- Bandwidth - Fiber Optic Cable 100 Gbps
- For Use With Network Device
- Features Active Optical Technology (AOT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # AOC-Q-Q-100G-25M-AX
- Zoro # G9588357
- UPC # 841280168390
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 82.02 ft |
Bandwidth - Fiber Optic Cable | 100 Gbps |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | QSFP28 Network - Male; QSFP28 Network - Male |
For Use With | Network Device |
Features | Active Optical Technology (AOT) |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- GARDNER BENDER Wire Connector, Push-In, 8-Port, PK50 (10-PC8)
- AXIOM MANUFACTURING Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 7M (LCSCMD6O-7M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M - Taa (AXG96196)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- Axiom Manufacturing Fiber Optic Cable