Shop All Transceivers
Axiom Manufacturing
Axiom 1000Base-T Sfp Transceiver For Alcatel - 3He00062Aa
Mfr # 3HE00062AA-AX
Zoro # G0942108
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Environmentally Friendly
- Application Data Networking
- Standards MSA Compliant
- Media Type Supported Twisted Pair
- Total Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # 3HE00062AA-AX
- Zoro # G0942108
- UPC # 841280175893
- Country of Origin Unknown
- Category Transceivers
Details
Features | Environmentally Friendly |
Application | Data Networking |
Standards | MSA Compliant |
Media Type Supported | Twisted Pair |
Total Number of Ports | 1 |
Ethernet Technology | Gigabit Ethernet |
Type | SFP (mini-GBIC) |
Network Technology | 1000Base-T |
Interface Details | 1 x RJ-45 1000Base-T LAN |
Connector Type | RJ-45 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY ID Card Printer, 30 mil, 7-7/8 in. W (B22U0000RS)
- ILC Replacement for Dranetz Bp-px5 Battery (BP-PX5 BATTERY DRANETZ)
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Mm-Sc (EDS-308-MM-SC)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- AXIOM MANUFACTURING Axiom 1000Base-Bx40-D Sfp Transceiver For Cisco - Glc-Bx40-D-I (GLC-BX40-D-I-AX)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Alcatel - Isfp-Gig-Lh40 (ISFP-GIG-LH40-AX)
- AXIOM MANUFACTURING Axiom 10Gbase-Lr Sfp+ Transceiver For Cisco - Sfp-10G-Lr (SFP-10G-LR-AX)
- AXIOM MANUFACTURING Axiom 10Gbase-Lr Sfp+ Transceiver For Blade Networks - Bn-Ckm-Sp-Lr (BN-CKM-SP-LR-AX)
- AXIOM MANUFACTURING Axiom 10Gbase-Bx40-U Sfp+ Transceiver For Netgear - Axm-Sfp10G-Bx-U40 (AXM-SFP10G-BX-U40-AX)
- AXIOM MANUFACTURING Axiom 10Gbase-T Sfp+ Transceiver For Sonicwall - 02-Ssc-1874 (02-SSC-1874-AX)
- ADD-ON Addon Formerly Brocade M-Lx Compatible Taa Compliant 1000Base-Lx Gbic (10G-SFPP-ZRD-1536-61-AO)
- Axiom Manufacturing Transceivers