Axiom 4X70Z90846-AX 8Gb DDR4-3200 Sodimm for Lenovo
Mfr # 4X70Z90846-AX
Zoro # G203795168
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom
- MFR # 4X70Z90846-AX
- Zoro # G203795168
- UPC # 840177800245
- Country of Origin China
- Category Computer Memory
Description
DDR4, the latest evolutionary DRAM design, provides improved speed, power management and reliability. The release of 2133 MT/s DDR4 delivers an overall performance improvement of 30% for single DIMM configurations. DDR4 performance scales up to 65% faster in 3-DIMM per channel (3DPC) applications over DDR3.
Operating at 1.2V, DDR4 DRAM runs at a 20% reduction in power demand versus DDR3. System applications from mobile laptops to servers will benefit from this lower power consumption, which equates to lower utility bills for heating and cooling enterprise servers and longer battery life for mobile users.
DDR4 further provides improved diagnostic and debugging tools for increased overall reliability. Axiom DDR4 also offers greater reliability, availability, and serviceability (RAS) in enterprise applications with Cyclic Redundancy Check (CRC), Parity, Per DRAM Addressability, and Gear Down Mode.
High bandwidth and faster data rates combined with lower voltage demands deliver the most compelling and significant DRAM computing update in the past decade.
Features- Faster data rates (Mb/s) 100% over DDR3
- Higher Densities Up to 300% over DDR3
- 20% reduced power demand
- Density: 8GB
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Mouse Pad, Red/White/Blue (ASP29302)
- COMMSCOPE Replacement for Tessco Wk-cnt (WK-CNT)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA BATTERY REPL ENDURING 6GFM35 (ML35-12469)
- IKEY Industrial Keyboard, Corded, USB/PS2 (5K-OEM-FSR-USB)
- ADD-ON Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco (UCS-ML-1X322RU-A-AM)
- SYNOLOGY DDR4-2666 8GB ECC Server Memory, (D4EC-2666-8G)
- SAMSUNG DDR4-3200 32GB/4Gx72 ECC/REG Server Memory (M393A4K40DB3-CWE)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- CORSAIR Vengeance RGB Pro 16GB (W16GX4M2C32C16)
- FIVEGEARS 8GB DDR4 PC4-25600 288-Pin 1024 x 8 CL22 3200Mhz DIMM Memory Module (FI3010332)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- Axiom Computer Memory