Shop All Bluetooth & Smart Speakers
Axess
Axess SPBT1056YL Bluetooth Media Speaker - Yellow
Mfr # SPBT1056YL
Zoro # G603773773
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axess
- MFR # SPBT1056YL
- Zoro # G603773773
- UPC # 818443016638
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The AXESS is an active Bluetooth speaker that allows the streaming of audio from a wide variety of inputs.
Features- Secure, simple pairing for user-friendly operating
- Support for USB, FM radio, and line-in
- Clear and dynamic sound output
- Carry handle for easy transportation
- Built-in 1500mAh rechargeable battery
- Frequency: 100-20 KHz
- Bluetooth: 1.1 Outdoor Active Bluetooth
- Range: 10 m
- Battery Capacity: 1500mAH
- Supported Profiles: A2DP
- Voltage Charging: 5V-1A
- Color: Yellow
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, Eds-316-T (EDS-316-T)
- FIRESTIK Firestik SS34H Stainless Steel Heavy Duty Stud CB Antenna Spring Mounts (SS34H)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- CREATIVE LABS Creative Labs MF1695AA000 V2 2.0 USB Powered Desktop Speakers (MF1695AA000)
- ILC Replacement for Bazooka Bluetooth G2 Double Sided Party BAR Soundbar AND LED System (BLUETOOTH G2 DOUBLE SIDED PARTY BAR SOUNDBAR AND)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit Black (PLCDBT95MRB)
- JBL Boombox 3 Bluetooth Speaker, Squad (JBLBOOMBOX3SQUADAM)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- Axess Bluetooth & Smart Speakers