Axess

Axess MPBT6508 2- 4 in. 300W Bluetooth Speaker LED Lights 1 Wireless Mic-USB-Aux In FM Radio


product price: $97.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Double 4" Woofer Media Player Speaker with Flashing LED Lights For Indoor and Outdoor Mic Input, USB, FM Radio, AUX and Micro SD Card --Equalizer function with 1 wireless microphone and remote control.

Features
  • Double 4" Bluetooth Speaker
  • Brilliant LED Lights
  • Equalizer mode
  • 1 wireless microphone included
  • 2 Microphone Inputs
  • 300Watt PMPO output power
  • 3.7V/5400mAh rechargeable battery DC5V Charging Input
Specifications
  • Size: 2- 4 in.
  • Weight: 9.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.