Shop All Window Shutters
Awntech
, Window/Entry Awning 4' 4-1/2inW x 2' 6inD x 1' 4inH Bright Blue
Mfr # EN1030-4BB
Zoro # G108641577
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Awntech
- MFR # EN1030-4BB
- Zoro # G108641577
- UPC # 731478752183
- Country of Origin United States
- Category Window Shutters
Description
Awntech en1030-4bb the new yorker a regid valance awning is a beauty-mark brand by awntech. This is the most popular fixed awning in both categories residential and commercial. But don't be fooled by the price & simplicity. The new yorker has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Most will collapse and rip away from your home in gusty wind conditions. The new yorker testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The new yorker canopy is made from beauty-mark acrylic fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with uv and water resistant coatings. Beauty-mark fabrics are available in many designer solids and stripes. Other options include trim color and valance style. features: an elegant slope awning with solid frame straight valance commercial and residential applications aluminum frame, easy to assemble and install 100% solution dyed and rust, fade and mildew resistant acrylic fabric 5 year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0800Md10-094 Gas Spring (GSS 6398UA)
- STERLING SEAL & SUPPLY 204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A204X250)
- DELTANA Mail Slot 13-1/8" With Interior Frame Antique Brass (MS211U5)
- KWIKSET Privacy Lever Balboa Vb (93001-883)
- AWNTECH , Standing Seam 3-11/16'W x 2'H x 2'D Awning Black (H22-3KN)
- AWNTECH , Standing Seam Awning 6' 8inW x 3'D x 2'H Pewter (H23-6PTR)
- AWNTECH , Metal Standing Seam Awning 4' 8inW x 2'D x 2'H (H22-4K)
- AWNTECH , Window/Entry Awning 3-3/8'W x 2'H x 3'D Black/White (EF23-3KW)
- AWNTECH , Metal Standing Seam Awning 4' 8inW x 3'D x 2'H (H23-4K)
- EKENA MILLWORK Builders Edge, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, BEJ4140070004 (BEJ4140070004)
- MR MXYZPTLK Perfect Shutters 20-2004-02 Vinyl Hinges & S Holdback Hooks for Exterior Decorative Shutters Set; Black (20-2004---02)
- Awntech Window Shutters