Awntech

Key West 12' Red Heavy-Duty Manual Retractable Patio Awning with Protective Hood


product price: $3,048.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your patio covered in style with this Awntech Key West 12' red heavy-duty manual retractable patio awning. This awning has sleek red fabric to add a stylish touch to any outdoor space. This is complemented by a heavy-duty white powder-coated steel and aluminum frame. The fabric is made of Beauty-Mark brand 100% solution-dyed acrylic to withstand outdoor use. It is coated to prevent fading from harsh UV rays and to provide a water-resistant barrier to protect the threads from bleeding. This coating also prevents soil and mildew buildup.This retractable awning is easy to operate with the manual rocker arm / hand crank. It easily retracts and expands using the multi-chambered stainless steel and dual-cabled lateral projection arms. It comes with a protective hood to cover 80% of the awning including the front top and sides when fully retracted. This awning also comes with a removable 10' valance for additional curb appeal.This unit is easy to install by simply mounting the included wall brackets and securing the awning onto the brackets. It can be installed on a variety of surfaces for versatile placement. Plus it ships fully assembled for your convenience. Enhance your outdoor space with this reliable patio awning.Overall Dimensions:Width: 12'Depth: 10'Height: 9 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.