Shop All Recreational Vehicle Accessories
Awntech
Houstonian 3' x 3' Black Heavy-Duty Metal Standing Seam Awning
Mfr # 237H233K
Zoro # G111513731
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Awntech
- MFR # 237H233K
- Zoro # G111513731
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Keep your doors windows or entryways covered in style with this Awntech black awning. This stylish awning features a rugged steel framework with stainless steel hardware. This heavy-duty construction is designed to withstand harsh winds heavy rain and snow and climates with high humidity. The powder-coated black finish adds a modern sophisticated look to any establishment. This finish is treated with resistant coatings for water fade and rust resistance and to prevent mildew and soil buildup.This fixed awning features a 3' projection from the wall for effective coverage. It boasts a modular design for easy assembly and installation on any wall. The versatile design can be installed on a wide variety of surfaces such as brick stucco wood and stone. Assembly is required installation hardware sold separately. Enhance your outdoor space with this reliable awning.Overall Dimensions:Width: 3'Depth: 3'Height: 2'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Digger, 4ft Wood Handles (21060)
- A.R. NORTH AMERICA Coupling, 1/4Fx22mm M (85.300.126)
- ANNIN FLAGMAKERS Spinning Flagpole w/3 ft x 5 ft Nyl-Glo US Flag Incl White Adjustable Bracket (238)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- AWNTECH Key West 12' Black Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237FCR12K)
- AWNTECH Destin 12' Linen Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237DTR12L)
- AWNTECH Key West 12' Black Heavy-Duty Manual Retractable Patio Awning with Protective Hood (237FCM12K)
- AWNTECH Houstonian 3' x 2' Bronze Heavy-Duty Metal Standing Seam Awning (237H223BRZ)
- AWNTECH Manual retractable awning with blue/white stripes and protective hood for patios. (237DM12BBW)
- AWNTECH Key West 12' Red Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237FCR12R)
- PERKO Perko 1470DP5CHR Delta-Series Universal Replacement White All-Round Pole Light - 42" Height (1470DP5CHR)
- Awntech Camping Equipment