Awntech

Houstonian 3' x 2' Copper Heavy-Duty Metal Standing Seam Awning


product price: $791.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your doors windows or entryways covered in style with this Awntech copper awning. This stylish awning features a rugged steel framework with stainless steel hardware. This heavy-duty construction is designed to withstand harsh winds heavy rain and snow and climates with high humidity. The powder-coated copper finish adds a modern sophisticated look to any establishment. This finish is treated with resistant coatings for water fade and rust resistance and to prevent mildew and soil buildup.This fixed awning features a 2' projection from the wall for effective coverage. It boasts a modular design for easy assembly and installation on any wall. The versatile design can be installed on a wide variety of surfaces such as brick stucco wood and stone. Assembly is required installation hardware sold separately. Enhance your outdoor space with this reliable awning.Overall Dimensions:Width: 3'Depth: 2'Height: 2'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.