Shop All Wall Plates
Awesome Audio
15 A Z-Wave Wall Mount Outlet Module
Mfr # AW1255068
Zoro # G104055767
original price:
$59.05
8% off
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Awesome Audio
- MFR # AW1255068
- Zoro # G104055767
- UPC # 746591707101
- Country of Origin China
- Category Wall Plates
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Network inclusion
- Scene command class
- Security compatible
- Signal Frequency: 908.42 MHz
- Power Requirement: 120 VAC, 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sealed Marker Lamp Pigtail (67050)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 (TY26MX)
- RACO Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (8590)
- AMERELLE Contmp Wallplt1Dup Ltoak (901DL)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- Awesome Audio Wall Plates