Shop All Wall Plates
Awesome Audio
1000 watt Wall Mount Single Gang Decorative-Style Dimmer
Mfr # AW1254975
Zoro # G103896255
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Awesome Audio
- MFR # AW1254975
- Zoro # G103896255
- UPC # 746591707026
- Country of Origin China
- Category Wall Plates
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- The LRM-1000 wall mounted dimmer is a component of the lighting control system
- Wire the wall mounted dimmer in place of the standard wall dimmer for easy installation
- Inclusion of the LRM-100 wall mounted dimmer allows remote ON/OFF control and dimming of lights connected
- Wall mounted dimmer is designed to work with other enabled devices
- nodes of other types can be Included in the network and will also act as repeaters to increase the range of the network
- Z-wave version 4.52
- Supports the powerlevel command
- Has automatic static update controller capability
- Watts: 1000 watt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1802-100)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T955)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P8R)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- BRIGHTLIGHT Moose Switch Cover (BR586950)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- Awesome Audio Lighting Controls