Shop All Candy
Awake
Caffeinated Dark Chocolate Bites, 046 oz Bars, PK50, 50PK
Mfr # A00458U
Zoro # G907361218
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Kosher Certified
- Capacity 0.46 oz
- Features Contains Dairy, Contains Nuts, Gluten Free, Non-GMO, Vegan
- Packing Type Bar
- Flavor Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Standards | Kosher Certified |
Capacity | 0.46 oz |
Features | Contains Dairy, Contains Nuts, Gluten Free, Non-GMO, Vegan |
Packing Type | Bar |
Flavor | Dark Chocolate |
Item | Chocolate |
Description
Awake Caffeinated Dark Chocolate is the new best way to get your caffeine fix This box comes with 50 chocolate bites and each bite is equivalent to half a cup of coffee with no bitter aftertaste Awake dark chocolate is made glutenfree, Kosher certified, with 54 cacao and with no artificial flavors or colors These are a delicious, convenient and effective alternative to coffee and energy drinks that give you focus and energy for school, work, or studying
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Printed Drawstring Metallocene Ice Bags, 12"W x 19"L, 1.35 Mil, 500/Pack (H19PDS)
- ALL SPORT Sports Drink Mix, Sugar Free, Fruit Punch (10125041)
- COMMERCIAL 2 oz Soufflé Portion Cup, PK2500 (EPC200)
- SALVAJOR 3/4 X 1 Discharge Elbow (S914PDE)
- AWAKE Caffeinated Caramel Chocolate Bites, 058 oz Bars, PK50, 50PK (00453U)
- ALMOND JOY Snack Size Candy Bars, 20.1 oz Bag (4265)
- ANNABELLE CANDY CO Rocky Road Milk Chocolate Marshmallow Cashew Candy Bar 1.82 oz., PK288 (46900)
- BETTY CROCKER Fruit RollUps Fruit Snacks, Strawberry and Tropical TieDye Flavors, 05 oz, PK72, 72PK (49582)
- REESES Dipped Pretzels, 4.25 oz Bag (21461)
- SNACK BOX PROS Candy (70000017)
- CROWN Supreme Strawberry Vanilla Chocolate Chocolate Bar 2 oz (111949)
- Awake Snacks & Sweets