Shop All Spray Paint
Aw Perkins
AW Perkins 92AW 1200º Stove Paint - Spray in Satin Black
Mfr # 92AW
Zoro # G204145214
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Stove Paint
- Paint Color Family Blacks
- Paint and Primer Finish Satin
- Paint and Primer Surface Material Chimneys
- Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aw Perkins
- MFR # 92AW
- Zoro # G204145214
- UPC # 841972000922
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Stove Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Satin |
Paint and Primer Surface Material | Chimneys |
Color Family | Blacks |
Sheen | Satin |
Description
1200o High Temp Paint.
Renew The Finish of Stoves, Grills and Hearth Accessories.
Paint Stainless Steel Without A Primer.
Dries In 2 Minutes.
Withstands Temperatures of 1200oF.
16 Ounce Cans.
Finish: Satin Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz (K02716007)
- DEVILBISS Repair Kit, For Use with 13E902-13E906 (FLG4-488-K)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Fluorescent Orange (2554838)
- RUST-OLEUM Coal Tar Epoxy Coating, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series (C9578380)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- RUST-OLEUM Spray Paint, Sail Blue, Gloss, 12 oz (7724830)
- AP PRODUCTS AP Products 003-55276 Touch-N-Tone Spray Paint - Gloss Black (003-55276)
- LIQUID NAILS Popcorn Ceiling Texture (4575)
- RUST-OLEUM Premium Spray Paint, Gen Purpose Spray Paint, Yellow, 12 oz, Solvent, Gloss (1644830)
- KRYLON Spray Paint, Black, Gloss, 12 oz (K03206777)
- RUST-OLEUM 12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer (249088)
- Aw Perkins Spray Paint