Shop All Brushes
Aw Perkins
AW Perkins 2703 Noodle Flexible Brush - 27 L x 2.5 Dia. x 8 in.
Mfr # 2703
Zoro # G703691694
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aw Perkins
- MFR # 2703
- Zoro # G703691694
- UPC # 767383133984
- Country of Origin China
- Category Brushes
Description
This Noodle Brush is flexible, versatile, and durable. It has tough 2.5 in. fiber bristles. Use this brush to clean smoke chambers, heat tubes, and pellet stove heat exchangers. When other brushes don't fit the bill, the Noodle Brush is bending over backwards to help.
Features- Type - Hand Brush
- Color - Black
- Flexible Brush - 8 in.
- Made from high quality material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20 (63BWK LD)
- BISSELL Bagless Vacuum Cleaner (9595) (82H1)
- GLARO Gym Wipe Dispenser/Storage, Logo, Black (F1027-S-BK)
- BERRY PLASTICS Berry Plastics 618781 30 Count; 13 Gallon; Blue Recycling Bags (788547)
- GORDON BRUSH 27-1/2" Straight Drain Fryer Brush (M593444)
- LIGHT HOUSE BEAUTY H454 14 in. Harper Natural Horsehair & Synthetic Blend Counter Brush (LI2672063)
- KEYSCO TOOLS Wire Cleaning Brush, 8", Stainless Steel, 4-7/8" L Handle, 3-1/8" L Brush, Wood (77698)
- PFERD Not Included L Flagged Synthetic Fiber , Not Included (89449)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70622)
- HYDE 3/4" x 4-3/4" Stiff Wire Scrub Brush (46802)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Pink, 20 in L Overall (53781)
- Aw Perkins Brushes