Shop All Duct Tapes
Avsil
Silica Sleeving, 3" I.D., 50 ft. Roll
Mfr # S-H-3
Zoro # G6370432
product price: $677.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$677.99
Free 30-Day Returns
Key Features
- Duct Tape Length 50 ft.
- Performance Temp. Up to 1800 Degrees F
- Material Silica Cloth
- Duct Tape Thickness 2.29 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avsil
- MFR # S-H-3
- Zoro # G6370432
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Length | 50 ft. |
Details
Performance Temp. | Up to 1800 Degrees F |
Material | Silica Cloth |
Duct Tape Thickness | 2.29 mil |
Item | Silica Sleeving,3" I.D.,50 ft. Roll |
Description
Silica Sleeving,3 In. I.D.,50 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEFIX Adhesive&Grout Brtwht Qt (TAGWQT)
- PC-UNIVERSAL GLUE Glue, White, 1 gal, Jug (810101)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D335)
- 3M 3M 5962 VHB Tape 3" circle, Black, 62 mil, 100PK (5962)
- GORILLA GLUE Gorilla Tape Tough&Wide (6003001)
- JACKS Duct Tape 2 inch x 60 yards ORANGE (437-OR)
- SHURTAPE Tape, Gaffer Duct Type, 48mm Duct Tape W (P- 628)
- SCAPA NORTH AMERICA Scapa 3" X 60 Yrd Yellow Pe Tape Pinked Edges 16Rls/Case Pk (SAP 152609)
- TAPE LOGIC Tape LogicĀ® Gaffers Tape, 11.0 Mil, 3" x 60 yds., White, 3/Case (T98818W3PK)
- 3M 1.88" x 60 Yds Silver Multi-Use Duct Tape (2960-A)
- 3M Finish Line Knifeless Tape, Green, PK20 (28801)
- Avsil Duct Tapes