Shop All Duct Tapes
Avsil
Silica Sleeving, 2" I.D., 50 ft. Roll
Mfr # S-H-2
Zoro # G6370469
product price: $544.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Key Features
- Duct Tape Length 50 ft.
- Performance Temp. Up to 1800 Degrees F
- Material Silica Cloth
- Duct Tape Thickness 2.29 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avsil
- MFR # S-H-2
- Zoro # G6370469
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Length | 50 ft. |
Details
Performance Temp. | Up to 1800 Degrees F |
Material | Silica Cloth |
Duct Tape Thickness | 2.29 mil |
Item | Silica Sleeving,2" I.D.,50 ft. Roll |
Description
Silica Sleeving,2 In. I.D.,50 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Patch Plus Primer Ready to Use White Spackling Compound and Primer in One 16 oz (PPP-16-BB)
- HARDMAN Contact Cement, Double/Bubble Regular Setting Series, Black, 5 oz, Tube, 10 PK, 1:01 Mix Ratio (4006-BG10)
- HENKEL 55OZCLR 21Tub Sealant (2138419)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- PROTAPES Cable Path, 4in, Yellow/Black Stripes (Cable Path)
- NASHUA Duct Tape, 48mm x 36m, 16 mil, Black (349)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 20 YDS, RED (1265014)
- JACKS Jacks 437-RE Duct Tape; Red - 2 in. x 60 Yards (437-RE)
- INTERTAPE 1.88" x 60 Yds Red Jobsite General Purpose Duct Tape Colored (20CRD2)
- 3M Vinyl Duct Tape, Grey, 1.25"x50 yd. (3903GRAY)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- Avsil Duct Tapes