Shop All Duct Tapes
Avsil
Silica Sleeving, 1/4" I.D., 50 ft. Roll
Mfr # S-H-1/4
Zoro # G6370380
product price: $147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Duct Tape Length 50 ft.
- Performance Temp. Up to 1800 Degrees F
- Material Silica Cloth
- Duct Tape Thickness 2.29 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avsil
- MFR # S-H-1/4
- Zoro # G6370380
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Length | 50 ft. |
Details
Performance Temp. | Up to 1800 Degrees F |
Material | Silica Cloth |
Duct Tape Thickness | 2.29 mil |
Item | Silica Sleeving,1/4" I.D.,50 ft. Roll |
Description
Silica Sleeving,1/4 In. I.D.,50 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Pipe Thread Seal 4Oz Blu (76009)
- RAPID SET 55 lb. Gray Concrete Patch and Repair (GRA-RSMM-55)
- SCOTCH 3Mâ„¢ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- LOCTITE UV Cure Adhesive, AA 3922 Series, Clear, Syringe (312057)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- INTERTAPE 1.88 in.X60Yd Duct Tape (6700)
- T-REX Duct Tape, 3in Core, 1.88 x 30 yds, White (241534)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., Black (392875)
- 3M Heavy Duty Duct Tape (051131-06975)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Purple, 3/Case (T91363PKP)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- Avsil Duct Tapes