Shop All Duct Tapes
Avsil
Silica Sleeving, 1/2" I.D., 50 ft. Roll
Mfr # S-H-1/2
Zoro # G6370399
product price: $265.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Duct Tape Length 50 ft.
- Performance Temp. Up to 1800 Degrees F
- Material Silica Cloth
- Duct Tape Thickness 2.29 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avsil
- MFR # S-H-1/2
- Zoro # G6370399
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Length | 50 ft. |
Details
Performance Temp. | Up to 1800 Degrees F |
Material | Silica Cloth |
Duct Tape Thickness | 2.29 mil |
Item | Silica Sleeving,1/2" I.D.,50 ft. Roll |
Description
Silica Sleeving,1/2 In. I.D.,50 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG 380581 25 Lbs. Durabond 20 Joint Compound (US385711)
- KRAFT TOOL Professional Caulk Gun, 1 quart (GG277)
- COBCOBB THREAD TAPE 1429X1/2 in. BLU (70885)
- TAPE LOGIC Tape LogicĀ® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case (T9485400)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Green (398)
- SCOTCH Tape, Filament, Hp, 1/2"x60 yd (89812)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Olive Drab (357)
- POLYKEN Fire Retardant Duct Tape, White, 2 in. W (225FR-2)
- DICOR Dicor BT-1834-5 Butyl Seal Tape - 1/8" x 3/4" x 30' (BT-1834-5)
- AP PRODUCTS AP Products 018-381210 Vinyl Foam Tape, 3/8" x 1/2" x 50' (018-381210)
- DICOR Dicor DFII95T-45 DiFlex II Roofing - 45' x 9'6" - Tan (DFII95T-45)
- Avsil Duct Tapes