Shop All Duct Tapes
Avsil
Silica Sleeving, 1" I.D., 50 ft. Roll
Mfr # S-H-1
Zoro # G6370417
product price: $366.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Duct Tape Length 50 ft.
- Performance Temp. Up to 1800 Degrees F
- Material Silica Cloth
- Duct Tape Thickness 2.29 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avsil
- MFR # S-H-1
- Zoro # G6370417
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Length | 50 ft. |
Details
Performance Temp. | Up to 1800 Degrees F |
Material | Silica Cloth |
Duct Tape Thickness | 2.29 mil |
Item | Silica Sleeving,1" I.D.,50 ft. Roll |
Description
Silica Sleeving,1 In. I.D.,50 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX ColorMatched Series Wood Filler, Gray, 6 oz (448550000)
- PC PRODUCTS Fast Tack #384 Super Flash Pallet Adhesive, PC-Woody Series, Silver, Can, 1:01 Mix Ratio (643334)
- OATEY Cement, Low VOC, 8 oz., Clear (31018)
- 3M 3M 4910 VHB Tape 0.75" circle, Clear, 40 mil, 5PK (4910)
- SHURTAPE Duct Tape, 50m L, Adhesion 75 oz./in, Black (P- 628)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- 3M General Purpose Vinyl Tape 764, PK12 (764)
- INTERTAPE AC30 SLV 48MMX54.8M IPG-IPG 24 (72878)
- PROTAPES Cable Path, 30 yd. L, Yellow, 4 in. W (Cable Path)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- INTERTAPE AC10 SLV 48MMX9.1M IPG-IPG 24 (91405)
- Avsil Duct Tapes