Shop All Electrical Tapes
Avsil
High Temperature Tape, 2" W, Silica
Mfr # AVSil-WT180-2
Zoro # G5565415
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Duct Tape Width 2 in
- Duct Tape Length 50 ft
- Performance Temp. 0 Degrees to 1800 Degrees F
- Material Silica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avsil
- MFR # AVSil-WT180-2
- Zoro # G5565415
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 50 ft |
Diameter | 10 in |
Tape Core Diameter | 10 in |
Imperial Tape Width | 2 in |
Metric Tape Length | 15.2 m |
Imperial Tape Length | 50 ft |
Metric Tape Width | 50.8 mm |
Imperial Tape WxL | 2 in x 50 ft |
Description
Tape Brand AVSIL, Imperial Tape Length 50 ft, Imperial Tape Width 2 in, Continuous Roll, Series WT180, Tape Backing Material Silica, Tape Color Brown, Tape Sub-Type High-Temperature, Tape Thickness 6.4 mil, Cloth, Maximum Tape Performance Temperature 1,800 Degrees F, Metric Tape Length 15.2 m, Metric Tape Width 50.8 mm, Tape Adhesive Format Non-Adhesive, Tape Backing Construction Cloth, Tape Tensile Strength 150 lb/in, Tape Resistance Properties High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Glue Stick, Clear, 1.41 oz (GOR6202001)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Olive Drab (398)
- PERMATEX Auto Trans Rtv Sealnt 3Oz Each (81180-CAN)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3S-OF)
- AVSIL High Temperature Tape, 1" W, Silica (AVSil-WT180-1)
- 3M Electrical Tape PURPLE (530-PU)
- 3M Electrical Tape, 8.5 mil, 3/4"x 108 ft., PK48 (88-Super-3/4x36YD)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (299018)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- TAPE LOGIC Tape Logic® PET Tape, 2" x 72 yds., Green, 2/Case (T9674002PK)
- 3M Embossed Foil Tape, 4 In. x 6 Yd., Silver (1267)
- Avsil Electrical Tapes