Shop All Electrical Tapes
Avsil
High Temperature Tape, 1" W, Silica
Mfr # AVSil-WT180-1
Zoro # G5565421
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Duct Tape Width 1 in
- Duct Tape Length 50 ft
- Performance Temp. 0 Degrees to 1800 Degrees F
- Material Silica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avsil
- MFR # AVSil-WT180-1
- Zoro # G5565421
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1 in |
Duct Tape Length | 50 ft |
Diameter | 10 in |
Tape Core Diameter | 10 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 50 ft |
Imperial Tape Width | 1 in |
Metric Tape Length | 15.2 m |
Imperial Tape WxL | 1 in x 50 ft |
Description
Tape Brand AVSIL, Imperial Tape Length 50 ft, Imperial Tape Width 1 in, Continuous Roll, Series WT180, Tape Backing Material Silica, Tape Color Brown, Tape Sub-Type High-Temperature, Tape Thickness 6.4 mil, Cloth, Maximum Tape Performance Temperature 1,800 Degrees F, Metric Tape Length 15.2 m, Metric Tape Width 25.4 mm, Tape Adhesive Format Non-Adhesive, Tape Backing Construction Cloth, Tape Tensile Strength 150 lb/in, Tape Resistance Properties High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&C Concrete Floor Sealer, 5 gal, Solvent Base (50.100125-20)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF36)
- SHURTAPE Film Tape, Silver, 110m L (DC 181)
- LOCTITE High-Lubricity Threadlocker, LOCTITE 2047, Black, High Strength, Liquid, 50 mL Bottle (1134607)
- 3M Electrical Tape, 10 mil, 2"x100 ft., Black, PK24 (50-PRINTED-2x100FT)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Yellow, 200/Case (T964618Y)
- 3M Electrical Tape, Yellow, 1" x 72 yd. (56)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M Electrical Tape, 7 mil, 1" x 108 ft., PK36 (2510-1x36YD)
- 3M Electrical Tape, White, 2"x5 yd. (361)
- ABB Mastic Tape, 6 mil, 3" x 5", Black, PK10 (AC5X3)
- Avsil Electrical Tapes