Shop All Foil Tape
Avsil
Foil Tape with Liner, 3" W, Silver, PK4
Mfr # AVS-ST-ALUM-AB-3
Zoro # G5565379
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd.
- Performance Temp. 0 Degrees to 600 Degrees F
- Material Fiberglass
- Tape Thickness 0.71 mil
- Tensile Strength 150 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 50 yd. |
Width | 3" |
Tape Width | 3 in |
Diameter | 10" |
Tape Core Diameter | 10 in |
Tape Length | 50 yd |
Imperial Tape Length | 50 yd |
Metric Tape Length | 45.7 m |
Imperial Tape Width | 3 in |
Metric Tape Width | 76.2 mm |
Description
Foil Tape, Tape Brand AVSIL, Brand and Series Avsil, Common Industry Assembly & Manufacturing, Automotive, Aviation, Electronics, General Maintenance & Repair, Environment Indoor Only, Imperial Tape Length 50 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 50 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Temperature Range 0 Degrees to 600 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIPLESS Dripless Caulk Gun, Gold, Aluminum, 30 oz (WL9907500)
- LOCTITE Blue Threadlocker Stick - Medium Strengt, 506166 (506166)
- SIKA CRACK FLEX GRAY 10.1OZ (427706)
- LOCTITE Super Glue, 3g, 3/Pack, Clear (1710908)
- AVSIL Foil Tape with Liner, 2" W, Silver, PK4 (AVS-ST-ALUM-AB-2)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 12" W (12-5-1521CW)
- ZORO SELECT Foil Tape, 100 ft. L, 3" W, Mastic Adhesive (TC2691-3" X 100FT)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Damping Foil Tape, 2 In. x 5 Yd., Silver (2552)
- 3M Lead Foil Tape 421, 1/2"x36yd, Dark Silver (70006387230)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- Avsil Foil Tape