Shop All Car Covers
Avs
Hood Defender, 6-3/4" Thickness, Black
Mfr # 45706
Zoro # G5125528
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Hood Protector Automotive Tape
- Includes Mounting Hardware
- Material - Hood Protector ABS Plastic
- Year/Make/Model Vehicle 2000-2005 Ford Excursion
- Color - Hood Protector Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 45706
- Zoro # G5125528
- UPC # 725478038385
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 6 3/4 in |
Details
Item | Hood Defender |
Mounting - Hood Protector | Automotive Tape |
Includes | Mounting Hardware |
Material - Hood Protector | ABS Plastic |
Year/Make/Model Vehicle | 2000-2005 Ford Excursion |
Color - Hood Protector | Black |
Thickness | 0.1 in |
Waterproofed | Yes |
Weight | 5 lb |
Color | Black |
Material | Acrylic |
Mounting | Automotive Tape |
Use Location | Hood |
Compatible with Make/Model/Year | 1999 to 2007 Ford F-250, 1999 to 2007 Ford F-350, 1999 to 2007 Ford F-350 Super Duty, 2000 to 2005 Ford Excursion |
Finish | Smooth |
Mounting Style | Automotive Tape |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 6 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING BALL JOINT SEPARATOR (CTA5450)
- AMMCO Btsfe Coated Steel 3Oz. Clip-On Wheel Weight (BTSFE300)
- OTC Cam Timing Kit, No. of Pieces 6 (6498)
- BALDWIN FILTERS Air Filter in.sert, 8-5/32 x 3/4 in. (PA5320)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- WEATHERTECH Seat Back Protectors, SBP003CH (SBP003CH)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY CARHARTT SEATSAVER SECOND ROW-CARHARTT GRAV (SSC8493CAGY)
- Avs Automotive Exterior Accessories