Shop All Car Covers
Avs
Hood Defender, 6-3/4" Thickness, Black
Mfr # 25120
Zoro # G5125710
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Hood Protector ABS Plastic
- Waterproofed Yes
- Mounting - Hood Protector Automotive Tape
- Color - Hood Protector Black
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25120
- Zoro # G5125710
- UPC # 725478120110
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 6 3/4 in |
Details
Item | Hood Defender |
Material - Hood Protector | ABS Plastic |
Waterproofed | Yes |
Mounting - Hood Protector | Automotive Tape |
Color - Hood Protector | Black |
Includes | Mounting Hardware |
Thickness | 0.1 in |
Year/Make/Model Vehicle | 2010-2017 Dodge Ram 2500 |
Weight | 5 lb |
Color | Black |
Material | Acrylic |
Mounting | Automotive Tape |
Finish | Smooth |
Compatible with Make/Model/Year | 2010 Dodge Ram 2500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 2500, 2011 to 2018 Ram 3500 |
Mounting Style | Automotive Tape |
Use Location | Hood |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 6 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Rear Axle-Pinion Hil 61-66 Oil Seal, 470625 (470625)
- MEGUIARS Auto Natural Shine 16Oz (G4116)
- ULTRATECH Drum Funnel, 11 In, with Spout (497)
- DAYCO Radiator Hose, 78250GL (78250GL)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- QUICKCABLE Damaged Battery Bags, Ties, PK10 (510335-010)
- TRIMACO Car Cover, 12x24 Full-Size (08105)
- 3D MAXPIDER Wintect All Season Windshield Cover- F (1781-F)
- Avs Automotive Exterior Accessories