Shop All Car Covers
Avs
Hood Defender, 5-7/8" Thickness, Black
Mfr # 25941
Zoro # G5123559
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Year/Make/Model Vehicle 2015-2018 Ford F-150
- Color - Hood Protector Black
- Mounting - Hood Protector Automotive Tape
- Weight 5 lb
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25941
- Zoro # G5123559
- UPC # 725478146561
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 5 7/8 in |
Details
Item | Hood Defender |
Year/Make/Model Vehicle | 2015-2018 Ford F-150 |
Color - Hood Protector | Black |
Mounting - Hood Protector | Automotive Tape |
Weight | 5 lb |
Thickness | 0.1 in |
Waterproofed | Yes |
Material - Hood Protector | ABS Plastic |
Includes | Mounting Hardware |
Material | Acrylic |
Color | Black |
Mounting | Automotive Tape |
Compatible with Make/Model/Year | 2015 to 2020 Ford F-150 |
Finish | Smooth |
Use Location | Hood |
Mounting Style | Automotive Tape |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 5 7/8 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S50 BB Block Fiddle Becket Cleat (RF50530)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 24VDC (AV1-LED-024R)
- DAYCO UTILITY BELT (4L610)
- SOLAR Jump Starter, 1100 Peak Amp, 12V (JNC4000)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- 3M Self-Stick Liquid Protection Fabric, Blue, 28" x 300 ft (36879)
- TRIMACO Car Cover, 12x24 Full-Size (08105)
- Avs Car Covers