Shop All Car Covers
Avs
Hood Defender, 5-7/8" Thickness, Black
Mfr # 25940
Zoro # G5125771
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproofed Yes
- Includes Mounting Hardware
- Material - Hood Protector ABS Plastic
- Mounting - Hood Protector Automotive Tape
- Color - Hood Protector Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25940
- Zoro # G5125771
- UPC # 725478103526
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 5 7/8 in |
Details
Item | Hood Defender |
Waterproofed | Yes |
Includes | Mounting Hardware |
Material - Hood Protector | ABS Plastic |
Mounting - Hood Protector | Automotive Tape |
Color - Hood Protector | Black |
Weight | 5 lb |
Year/Make/Model Vehicle | 2009-2014 Ford F-150 |
Thickness | 0.1 in |
Color | Black |
Material | Acrylic |
Mounting | Automotive Tape |
Compatible with Make/Model/Year | 2009 to 2014 Ford F-150 EXCLUDES RAPTOR MODEL |
Finish | Smooth |
Mounting Style | Automotive Tape |
Use Location | Hood |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 5 7/8 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 3/4"X14Ft 6000 lb Tow Rope w/ Storage bag (09101)
- ACDELCO COIL ASM-IGN (12708496)
- BOSCH Icon Wiper Blade, 28Aoe (28AOE)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT380 KIT)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- 3M Dirt Trap Clear Film 36856, 18 in x 100 ft, 1 roll per case (36856)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- Avs Car Covers