Shop All Car Covers
Avs
Hood Defender, 5-7/8" Thickness, Black
Mfr # 25707
Zoro # G5125607
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Kit
- Weight 5 lb
- Waterproofed Yes
- Year/Make/Model Vehicle 2003-2017 Chevrolet Express 1500
- Mounting - Hood Protector Automotive Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25707
- Zoro # G5125607
- UPC # 725478062175
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 5 7/8 in |
Details
Item | Hood Defender |
Includes | Mounting Kit |
Weight | 5 lb |
Waterproofed | Yes |
Year/Make/Model Vehicle | 2003-2017 Chevrolet Express 1500 |
Mounting - Hood Protector | Automotive Tape |
Color - Hood Protector | Black |
Thickness | 0.1 in |
Material - Hood Protector | ABS Plastic |
Material | ABS Plastic |
Color | Black |
Mounting | Automotive Tape |
Use Location | Hood |
Finish | Smooth |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 2003 to 2014 Chevy Express 1500, 2003 to 2014 GMC Savana 1500, 2003 to 2021 Chevy Express 2500, 2003 to 2021 Chevy Express 3500, 2003 to 2021 GMC Savana 2500, 2003 to 2021 GMC Savana 3500, 2009 to 2019 GMC Savana 4500 |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 5 7/8 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Can Organizer (9874-7-01)
- SPEC-D TUNING 12-17 Hyundai Veloster Front Bumper Lip (LPF-VEL12GB-PQ)
- GROTE Flash Tube-Medium Profile-Plastic Base, 92970 (92970)
- GROTE Fir Tree Push Tie, 8.2", 50lb.., PK100 (83-6045)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON CHARCOAL (SS3477PCCH)
- SLIP-N-GRIP Start-Up Kit, Wall Mount (M-FB-P9943-54)
- CLASSIC ACCESSORIES Over Drive PolyPRO3 SUV Car Cover 231 " (10-106-011001-RT)
- Avs Car Covers