Shop All Car Covers
Avs
Hood Defender, 5-7/8" Thickness, Black
Mfr # 25347
Zoro # G5123373
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Kit
- Color - Hood Protector Black
- Waterproofed Yes
- Thickness 0.1 in
- Material - Hood Protector ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25347
- Zoro # G5123373
- UPC # 725478076424
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 5 7/8 in |
Details
Item | Hood Defender |
Includes | Mounting Kit |
Color - Hood Protector | Black |
Waterproofed | Yes |
Thickness | 0.1 in |
Material - Hood Protector | ABS Plastic |
Year/Make/Model Vehicle | 2005-2007 Chevrolet Silverado 2500 |
Mounting - Hood Protector | Automotive Tape |
Weight | 5 lb |
Color | Black |
Material | ABS Plastic |
Mounting | Automotive Tape |
Finish | Smooth |
Mounting Style | Automotive Tape |
Use Location | Hood |
Compatible with Make/Model/Year | 2005 to 2006 Chevy Silverado 2500 HD, 2005 to 2006 Chevy Silverado 3500, 2006 Chevy Silverado 1500 |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 5 7/8 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Door Unlocking Tool, 2 pcs. (135)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- MOTORCRAFT Sae 0W-20 Apsin/Sn (XO0W205QFS)
- CURT Trailer Hitch, 2" Receiver, Class 3,13043 (13043)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- SLIP-N-GRIP Adhesive Floor Mat, Roll, Clr, PK175 (M-FB-P9933-49)
- HECK INDUSTRIES Large Plastic Car Cover (WFCC-LARGE)
- Avs Automotive Exterior Accessories