Shop All Car Covers
Avs
Hood Defender, 5-7/8" Thickness, Black
Mfr # 25303
Zoro # G5125589
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Hood Protector Automotive Tape
- Material - Hood Protector ABS Plastic
- Weight 5 lb
- Thickness 0.1 in
- Includes Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avs
- MFR # 25303
- Zoro # G5125589
- UPC # 725478083118
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 5 7/8 in |
Details
Item | Hood Defender |
Mounting - Hood Protector | Automotive Tape |
Material - Hood Protector | ABS Plastic |
Weight | 5 lb |
Thickness | 0.1 in |
Includes | Mounting Kit |
Year/Make/Model Vehicle | 2007-2013 Chevrolet Avalanche |
Waterproofed | Yes |
Color - Hood Protector | Black |
Color | Black |
Material | ABS Plastic |
Mounting | Automotive Tape |
Use Location | Hood |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 2007 to 2013 Chevy Avalanche, 2007 to 2013 Chevy Suburban 2500, 2007 to 2014 Chevy Suburban 1500, 2007 to 2014 Chevy Tahoe EXCLUDES HYBRID MODELS |
Finish | Smooth |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 5 7/8 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS SHEPPARD PITMAN ARM REMOVER (SL14900)
- DAYCO Utility Belt Industrl V-Belt, Ap55 (AP55)
- TIMBREN 13-15 RAM 2500 4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DR2500D)
- WEATHERTECH Frnt Side Window Deflectors, 80766 (80766)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY CARHARTT SEATSAVER SECOND ROW-CARHARTT GRAV (SSC8493CAGY)
- SLIP-N-GRIP Extra Large Tire Bag, Roll, PK125 (M-FG-P9933-91)
- Avs Automotive Exterior Accessories