Shop All Car Covers
Avs
Hood Defender, 5-7/8" Thickness, Black
Mfr # 25045
Zoro # G5123872
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Hood Protector Automotive Tape
- Weight 5 lb
- Thickness 0.1 in
- Year/Make/Model Vehicle 2009-2017 Dodge Ram 1500
- Material - Hood Protector ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25045
- Zoro # G5123872
- UPC # 725478104073
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 5 7/8 in |
Details
Item | Hood Defender |
Mounting - Hood Protector | Automotive Tape |
Weight | 5 lb |
Thickness | 0.1 in |
Year/Make/Model Vehicle | 2009-2017 Dodge Ram 1500 |
Material - Hood Protector | ABS Plastic |
Color - Hood Protector | Black |
Includes | Mounting Hardware |
Waterproofed | Yes |
Color | Black |
Material | Acrylic |
Mounting | Automotive Tape |
Use Location | Hood |
Compatible with Make/Model/Year | 2009 to 2010 Dodge Ram 1500, 2011 to 2018 Ram 1500, 2019 to 2021 Ram 1500 Classic |
Finish | Smooth |
Mounting Style | Automotive Tape |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 5 7/8 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALIBUR HEAVY DUTY MIC CLIP (KMH3X)
- BALDWIN FILTERS Air Filter, 2-7/8 to 4 x 2-1/16 in. (PA4551)
- ECCO Beacon Light, Aluminum, 3-29/32" H (7160A)
- SUR&R Nut, Inverted Flare, M10 x 1.0 Thread, PK4 (BR205)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- WOODWARD FAB Woodward Fab WWFWFCCC-SMALL 19 ft. Small Plastic Car Cover (WWFWFCCC-SMALL)
- KWIK-COVERS Kwik-Covers 3096Pk-B 30 Inch X 96 Inch Packaged Kwik-Cover- Blue- Pack of 25 (3096PK-B)
- Avs Car Covers