Shop All Car Covers
Avs
Hood Defender, 5-7/8" Thickness, Black
Mfr # 25035
Zoro # G5123443
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Thickness 0.1 in
- Mounting - Hood Protector Automotive Tape
- Material - Hood Protector ABS Plastic
- Year/Make/Model Vehicle 2007-2013 Chevrolet Silverado 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25035
- Zoro # G5123443
- UPC # 725478085211
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 5 7/8 in |
Details
Item | Hood Defender |
Includes | Mounting Hardware |
Thickness | 0.1 in |
Mounting - Hood Protector | Automotive Tape |
Material - Hood Protector | ABS Plastic |
Year/Make/Model Vehicle | 2007-2013 Chevrolet Silverado 1500 |
Weight | 5 lb |
Waterproofed | Yes |
Color - Hood Protector | Black |
Material | Acrylic |
Color | Black |
Mounting | Automotive Tape |
Compatible with Make/Model/Year | 2007 to 2013 Chevy Silverado 1500 |
Mounting Style | Automotive Tape |
Use Location | Hood |
Finish | Smooth |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 5 7/8 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPI AXLES/BOOTS Wiring Cover 56-67, 00-3570-B (00-3570-B)
- GROTE Marker Lamp, Oval No Splice, 2 Bulb, Ylw (45433)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47084)
- MIDWEST FASTENER 3/8" x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51051)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- EEVELLE GOLDLINE Series, Class A RV Cover, Gray Color, Fits 44-46ft Long RV (GLRVA4446G)
- COVERCRAFT 19-C F150/F250/F350 CARHARTT SEATSAVER FRONT ROW 40/20/40 SPLIT-CARHAR (SSC3477CAGY)
- Avs Automotive Exterior Accessories