Shop All Car Covers
Avs
Hood Defender, 4-3/4" Thickness, Black
Mfr # 25912
Zoro # G5124091
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Includes Mounting Hardware
- Material - Hood Protector ABS Plastic
- Year/Make/Model Vehicle 2000-2006 GMC Yukon
- Mounting - Hood Protector Automotive Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25912
- Zoro # G5124091
- UPC # 725478042375
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 4 3/4 in |
Details
Item | Hood Defender |
Thickness | 0.1 in |
Includes | Mounting Hardware |
Material - Hood Protector | ABS Plastic |
Year/Make/Model Vehicle | 2000-2006 GMC Yukon |
Mounting - Hood Protector | Automotive Tape |
Weight | 5 lb |
Waterproofed | Yes |
Color - Hood Protector | Black |
Color | Black |
Material | Acrylic |
Mounting | Automotive Tape |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 1999 to 2007 GMC Sierra 1500, 2000 to 2006 GMC Yukon, 2001 to 2006 GMC Sierra 2500 HD, 2001 to 2006 GMC Sierra 3500, 2001 to 2007 GMC Yukon Denali, 2007 GMC Sierra 2500 HD Classic |
Finish | Smooth |
Use Location | Hood |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ignition Lock Cylinder, Us-359L (US-359L)
- PERKO Perko 0662DPG99B EPA Compliant Sealed Replacement Cap with VPR - Black (0662DPG99B)
- ZEP General Purpose Cleaner/Degreaser, PK12 (1047944)
- JJ KELLER Simplified Vehicle Inspection Report (1837)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- WEATHERTECH Seat Protector, SPB002CH (SPB002CH)
- WOODWARD FAB Woodward Fab WWFWFCCC-SMALL 19 ft. Small Plastic Car Cover (WWFWFCCC-SMALL)
- Avs Automotive Exterior Accessories