Shop All Car Covers
Avs
Hood Defender, 4-3/4" Thickness, Black
Mfr # 25815
Zoro # G5125537
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Year/Make/Model Vehicle 2003-2006 Chevrolet Avalanche
- Includes Mounting Kit
- Weight 5 lb
- Color - Hood Protector Black
- Material - Hood Protector ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25815
- Zoro # G5125537
- UPC # 725478060881
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 4 3/4 in |
Details
Item | Hood Defender |
Year/Make/Model Vehicle | 2003-2006 Chevrolet Avalanche |
Includes | Mounting Kit |
Weight | 5 lb |
Color - Hood Protector | Black |
Material - Hood Protector | ABS Plastic |
Thickness | 0.1 in |
Mounting - Hood Protector | Automotive Tape |
Waterproofed | Yes |
Material | ABS Plastic |
Color | Black |
Mounting | Automotive Tape |
Use Location | Hood |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 2002 to 2006 Chevy Avalanche 1500, 2002 to 2006 Chevy Avalanche 2500, 2003 to 2004 Chevy Silverado 2500, 2003 to 2004 Chevy Silverado 3500, 2003 to 2005 Chevy Silverado 1500 |
Finish | Smooth |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Rocker Switch DPST On-Off 4 Blade (M-58031-04-BP)
- AFTERMARKET IHS1289 80 Tachometer Cable, Nylon Fits International 600 650 666 766 806 856 (IHS1289-STR)
- CURT Custom Wiring Harness, 56399 (56399)
- PROJE PREMIUM CAR CARE Ceramic Soap 1 Gallon - Rejuvenates Ceramic Coatings (50014)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- HECK INDUSTRIES Medium Plastic Car Cover (WFCCC-MED)
- BELL Anti-Theft Fasteners, Chrome, PK2 (45915-8)
- Avs Car Covers