Shop All Car Covers
Avs
Hood Defender, 4-3/4" Thickness, Black
Mfr # 25681
Zoro # G5123428
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Weight 5 lb
- Includes Mounting Kit
- Mounting - Hood Protector Automotive Tape
- Waterproofed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25681
- Zoro # G5123428
- UPC # 725478158793
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 4 3/4 in |
Details
Item | Hood Defender |
Thickness | 0.1 in |
Weight | 5 lb |
Includes | Mounting Kit |
Mounting - Hood Protector | Automotive Tape |
Waterproofed | Yes |
Year/Make/Model Vehicle | 2016-2017 Toyota Tacoma |
Material - Hood Protector | ABS Plastic |
Color - Hood Protector | Black |
Material | ABS Plastic |
Color | Black |
Mounting | Automotive Tape |
Mounting Style | Automotive Tape |
Use Location | Hood |
Compatible with Make/Model/Year | 2016 to 2021 Toyota Tacoma |
Finish | Smooth |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue (3270-0616-0100)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 12 Inch Shank (RT25812B)
- KATS Diesel Engine Heater, for Cummins N14 (30101)
- BALDWIN FILTERS Fuel/Water Separator, 9-3/16x4-15/32 In (BF1392-SPS KIT)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- KAPSCO MOTO Kapsco Moto LTC39 62 in. Superior Riding Lawn Mower Tractor Cover for Decks; Green - 47 x 50 x 82 in. (LTC39)
- DUCK COVERS Silver Sedan Cover Weather Defender, 19Ft (A3C228)
- Avs Automotive Exterior Accessories