Shop All Car Covers
Avs
Hood Defender, 4-3/4" Thickness, Black
Mfr # 25631
Zoro # G5125753
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Hood Protector Automotive Tape
- Year/Make/Model Vehicle 1988-2000 Chevrolet CK
- Material - Hood Protector ABS Plastic
- Thickness 0.1 in
- Waterproofed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25631
- Zoro # G5125753
- UPC # 725478001518
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 4 3/4 in |
Details
Item | Hood Defender |
Mounting - Hood Protector | Automotive Tape |
Year/Make/Model Vehicle | 1988-2000 Chevrolet CK |
Material - Hood Protector | ABS Plastic |
Thickness | 0.1 in |
Waterproofed | Yes |
Color - Hood Protector | Black |
Weight | 5 lb |
Includes | Mounting Hardware |
Color | Black |
Material | Acrylic |
Mounting | Automotive Tape |
Finish | Smooth |
Mounting Style | Automotive Tape |
Use Location | Hood |
Compatible with Make/Model/Year | 1988 to 1999 Chevy C1500, 1988 to 1999 Chevy K1500, 1988 to 1999 GMC C1500, 1988 to 1999 GMC K1500, 1988 to 2000 Chevy C2500, 1988 to 2000 Chevy C3500, 1988 to 2000 Chevy K2500, 1988 to 2000 Chevy K3500, 1988 to 2000 GMC C2500, 1988 to 2000 GMC C3500, 1988 to 2000 GMC K2500, 1988 to 2000 GMC K3500, 1992 to 1994 Chevy Blazer, 1992 to 1999 GMC Yukon, 1995 to 1999 Chevy Suburban 1500, 1995 to 1999 Chevy Tahoe, 2000 Chevy Silverado 1500 |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Low Side Coupler, Automotive, Aluminum (41442)
- DAYCO Auto V-Belt, Industry Number 13A1550 (17610)
- SPRINGFIELD MARINE Springfield Marine 2100030 Power Pedestal 2-Piece Handle Assembly (2100030)
- GROTE LIGHTING YELLOW-LED-17 LOW PROFILE BAR LAMP (76983)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON GREY W/ (SS3477PCGY)
- EEVELLE GOLDLINE Series, Class A RV Cover, Gray Color, Fits 44-46ft Long RV (GLRVA4446G)
- Avs Automotive Exterior Accessories